Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homogenizer, 1.2 hp, Overall Height 5 in

  • Mfr # 20-010

  • Zoro # G2708950


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel (Probes)
Includes
850 Watt Motor (115V), Cross Rod, Stand Clamp
Standards
CE, UKCA
Max. Viscosity
5,000 cps
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-010
Zoro #
G2708950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
10 in
Overall Diameter
2 3/4 in

Details

Item
Homogenizer
Material
Stainless Steel (Probes)
Includes
850 Watt Motor (115V), Cross Rod, Stand Clamp
Standards
CE, UKCA
Max. Viscosity
5,000 cps
Item - Homogenizer
Homogenizer
Noise Reduction Rating NRR
72 dB
Wattage
850 W
Voltage
100/120V AC
HP
1.2 hp
Type - Homogenizer
Immersion
Speed Range
5,000 to 25,000 rpm
Volume Range - Homogenizers
200 mL to 5 L
Watts
850 W
Plug Style - Lab Equipment
Standard
Product Type
Homogenizer
Speed Setting
Variable
Working Volume - Maximum
5 L
Speed - Minimum
5,000 RPM
Horsepower
1.2 hp
Maximum Viscosity
5,000 cps
Speed - Maximum
25,000 RPM
Plug Style
Standard
Working Volume - Minimum
0.2 mL

Description

Homogenizer, Immersion, Volume Range - Homogenizers 200 mL to 5 L, Speed Range 5,000 to 25,000 rpm, Voltage 100/120V AC, Watts 850 W, Plug Style - Lab Equipment Standard, HP 1.2 hp, Material Stainless Steel (Probes), Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 72 dB, Overall Height 8 1/2 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.