Zoro Homepage

Motor Stand Assembly, Size 24" x 6" x 6"

  • Mfr # S1000

  • Zoro # G2708926


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Size
24 in x 6 in x 6 in
Material
Stainless Steel
Includes
Base Plate, Rod
Overall Width
6 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1000
Zoro #
G2708926
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in x 6 in x 6 in
Overall Width
6 in
Overall Height
24 in
Base Length
12 in
Base Width
8 in
Overall Length
6 in

Details

Item
Motor Stand Assembly
Material
Stainless Steel
Includes
Base Plate, Rod
Product Type
Support Stand With Rod
Base Material
Stainless Steel

Description

Motor Stand Assembly,Size 24" x 6" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.