Shop OMNI METALCRAFT
See all product information
Create Account
1-15/16" Dia. Zinc Plated Steel Conveyor Skate Wheel 102143 50 Lb. Cap.
- Mfr # 102143
- Zoro # G002674251
product price:Â
$
4.65
/ea
Sold in multiples of 9 for
$41.85
Key Features
Length
9 in
Height
12 in
Weight
1.33 lbs
Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102143
- Zoro #
- G002674251
- UPC #
- 707022407465
- Country of Origin
- United States
- Item
- Skate Wheel Cap
- Weight
- 1.33 lbs
Dimensions
- Length
- 9 in
- Height
- 12 in
- Width
- 9.5 in
Description
OMNI METALCRAFT REPLACEMENT CONVEYOR SKATE WHEEL REPLACE WORN OR BROKEN CONVEYOR SKATE WHEELS WITH THESE FACTORY REPLACEMENTS. 1-15/16" DIAMETER ZINC-PLATED STEEL WHEEL OFFERS 50 LBS. CAPACITY PER WHEEL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.