Chain Driven Live Roller Conveyor, 1.9" Dia. Rollers, 1/2 HP - 5'L x 36"W
- Mfr # CDLR1.9X9-36-4-5-F30-0.5
- Zoro # G005662040
product price:Â
$
6,307.99
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
- CDLR1.9X9-36-4-5-F30-0.5
- Zoro #
- G005662040
- UPC #
- -
- Country of Origin
- United States
Description
chain driven live roller conveyor cdlr1.9x9-36-4-5-f30-0.5 is 5' long, 36" effective width, 1.9" dia. X 9 ga. Steel rollers on 4" centers. Rollers high on idler side, conveyor speed up to 30 feet per minute, 1/2 hp, 208-230/460 vac - 3 phase. Drive mounted side high, (2) supports for 36" top of roller features: top of roller height: 36" +/- 3" capacity lbs. Per roller: 203 capacity lbs. Per foot: 406