Lineshaft 3' Drive Conveyor - 1.9" Dia. 36"BF, 1/2 HP

  • Mfr # LSDS1.9X16-36-3-3-F60-0.5-CD
  • Zoro # G705662029
product price: 
$
4,397.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSDS1.9X16-36-3-3-F60-0.5-CD
Zoro #
G705662029
UPC #
-
Country of Origin
United States

Description

Omni metalcraft lineshaft 3' drive conveyor lsds1.9x16-36-3-3-f60-0.5-cd - 1.9" dia. 36"bf, 1/2 hp lineshaft driven live roller conveyors are a unique concept in powered conveyors.the basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure. lineshaft conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 fpm. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize lineshaft performance. features: 3' long 36" between frame 1.9" dia. X 16 ga. Galv. Rollers on 3" centers 60 feet per minute 1/2 hp 115vac - 1 phase non-reversing on/off switch (2) supports for 36" top of roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews