Dia.3/4 Dome Hardboard Back, 26", Acrylic, 26", Hardboard, Circular, 360 Degrees Viewing Angle

  • Mfr # ONV-360-26-HB

  • Zoro # G306129143


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-360-26-HB
Zoro #
G306129143
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26"

Details

Item
Dia.3/4 Dome Hardboard Back,26"
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Features
Shatter Resistant
Includes
Mounting Chain Set; Chain set with S hooks
Material
Acrylic

Description

Dia.3/4 Dome Hardboard Back,26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.