HALF DOME MIRROR-PLASTIC BACK, 48", Acrylic, 48", Plastic, Half-Round, 180 Degrees Viewing Angle

  • Mfr # ONV-180-48-PB

  • Zoro # G106129169


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-180-48-PB
Zoro #
G106129169
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48"

Details

Item
HALF DOME MIRROR-PLASTIC BACK, 48"
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Includes
Screws and ancors kit
Features
Shatter Resistant
Mirror Shape
Half-Round
Material
Acrylic

Description

HALF DOME MIRROR-PLASTIC BACK, 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.