Outdoor Convex Mirror w/Z Bkt, 12", Polycarbonate, 26", None, Quarter-Round, 90 Degrees Viewing Angle

  • Mfr # ONV-90-26-PC

  • Zoro # G106129152


product price: $45.69
/ea

Key Features

Mirror Material
Polycarbonate
Diameter
26"
Backing Material
None
Mirror Environment
Indoor
Viewing Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-90-26-PC
Zoro #
G106129152
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26"

Details

Item
Outdoor Convex Mirror w/Z Bkt,12"
Mirror Material
Polycarbonate
Backing Material
None
Mirror Environment
Indoor
Viewing Angle
90 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Quarter-Round
Includes
Screws and ancors kit
Features
Unbreakable
Material
Polycarbonate

Description

Outdoor Convex Mirror w/Z Bkt,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.