
Outdoor Cvx Mirror Safety Border, 30", Acrylic, 26", Plastic, Circular, 270 Degrees Viewing Angle
Mfr # ONV-270-26-PB
Zoro # G906129130
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
270 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-270-26-PB
Zoro #
G906129130
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26"
Details
Item
Outdoor Cvx Mirror Safety Border,30"
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
270 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Screws and ancors kit
Material
Polycarbonate
Features
Unbreakable
Description
Outdoor Cvx Mirror Safety Border,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.