Zoro Homepage

1-1/4in Floor Door Stop Satin Stainless Steel Finish

  • Mfr # 7001.32D

  • Zoro # G415501823


product price: $17.99
/ea

Key Features

Finish
Satin Stainless Steel
Height
2.4 in
Material
Stainless Steel
Width
3.2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001.32D
Zoro #
G415501823
UPC #
-
Country of Origin
Italy

Dimensions

Height
2.4 in
Width
3.2 in
Length
1 in

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel

Description

OMNIA Industries, Inc. was founded over 50 years ago with the intent of bringing to the market a new concept of upgraded decorative hardware at moderate prices. Since 1964, OMNIA Industries has supplied the industry with architectural hardware that is stylishly designed yet exceptionally functional. Backed by product innovation and a promise to provide personalized customer service, OMNIA has become a name recognized for excellence among architects and project designers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.