Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600.26
Zoro #
G7690089
UPC #
-
Country of Origin
Italy
Dimensions
Catch/Latch Width
1 in
Catch/Latch Length
2-1/8"
Catch/Latch Height
2 1/3 in
Catch/Latch Depth
2 1/8 in
Details
Catch/Latch Type
Ball
Catch/Latch Opening Action
Pull
Adjustable
Yes
Catch/Latch Material
Brass
Catch/Latch Finish
Bright Chrome
Includes
Mounting hardware
Item
Ball Catch
Locking/Nonlocking
Non-locking
Material
Solid Brass
Finish
Polished Chrome
Description
Ball Catch, Ball, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Bright Chrome, Catch/Latch Height 2 1/3 in, Catch/Latch Width 1 in, Catch/Latch Depth 2 1/8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.