Zoro Homepage
This item is Discontinued.
Omnia Cabinet Knob, Brass, Satin Nickel, Proj. 1-1/4" 9430/32.15

Cabinet Knob, Brass, Satin Nickel, Proj. 1-1/4" (Discontinued)

  • Mfr # 9430/32.15
  • Zoro # G7690247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9430/32.15
Zoro #
G7690247
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
1 1/4 in
Screw Size
#8-32, 1 in

Details

Material
Brass
Item
Cabinet Knob
Shape
Cylindrical
Finish
Satin Nickel
Projection
1 1/4 in
Hardware
Included
Series
Contemporary

Description

Cabinet Knob, Shape Cylindrical, Material Brass, Finish Satin Nickel, Projection 1 1/4 in, Diameter 1 1/4 in, Screw Size #8-32, 1 in, Hardware Included, Series Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.