Zoro Homepage

Cabinet Knob, Satin Stainless Steel, Proj. 1-1/8"

  • Mfr # 9153/21.32D

  • Zoro # G7690256


product price: $12.00
/ea

Key Features

Shape
Cylindrical
Material
Stainless Steel
Finish
Satin Stainless Steel
Projection
1 1/8 in
Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9153/21.32D
Zoro #
G7690256
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
13/16 in
Screw Size
#8 - 32, 1 in

Details

Item
Cabinet Knob
Shape
Cylindrical
Material
Stainless Steel
Finish
Satin Stainless Steel
Projection
1 1/8 in
Hardware
Included
Series
Contemporary

Description

Cabinet Knob, Shape Cylindrical, Material Stainless Steel, Finish Satin Stainless Steel, Projection 1 1/8 in, Diameter 13/16 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.