This item is Discontinued.

Omnia Cabinet Knob, Stainless Steel, Satin Stainless Steel, Proj. 1" 9153/18.32D

Cabinet Knob, Stainless Steel, Satin Stainless Steel, Proj. 1" (Discontinued)

  • Mfr # 9153/18.32D
  • Zoro # G7690098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9153/18.32D
Zoro #
G7690098
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
3/4 in
Screw Size
#8 - 32, 1 in

Details

Item
Cabinet Knob
Shape
Cylindrical
Material
Stainless Steel
Finish
Satin Stainless Steel
Projection
1 in
Series
Contemporary
Hardware
Included

Description

Cabinet Knob, Shape Cylindrical, Material Stainless Steel, Finish Satin Stainless Steel, Projection 1 in, Diameter 3/4 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.