Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Cup Pull Bright Brass 2" 9595/50.3

Cup Pull Bright Brass 2" (Discontinued)

  • Mfr # 9595/50.3
  • Zoro # G0224517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9595/50.3
Zoro #
G0224517
UPC #
-
Country of Origin
Italy

Details

Item
Cup Pull Bright Brass 2"
Finish
Bright Brass
Product Type
Pull

Description

Cup Pull Bright Brass 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.