Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Door Pull Bright Brass 11" 706/280.3

Door Pull Bright Brass 11" (Discontinued)

  • Mfr # 706/280.3
  • Zoro # G0226504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706/280.3
Zoro #
G0226504
UPC #
-
Country of Origin
Italy

Details

Item
Door Pull Bright Brass 11"

Description

Door Pull Bright Brass 11 In., Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.