Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Door Stop, Steel, Silver, 1-3/16"H x 7/8"W 7001.26D

Door Stop, Steel, Silver, 1-3/16"H x 7/8"W (Discontinued)

  • Mfr # 7001.26D
  • Zoro # G7690210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001.26D
Zoro #
G7690210
UPC #
-
Country of Origin
Italy

Dimensions

Length
7/8 in
Height
1 3/16 in
Width
7/8 in
Base Dia.
7/8 in

Details

Item
Door Stop
Mounting Type
Floor Mount
Material
Steel
Color
Silver
Finish
Satin Chrome
Projection
1 3/16 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Tip Material
Rubber
Mounting Style
Surface
Hardware
Included

Description

Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Color Silver, Base Dia. 7/8 in, Projection 1 3/16 in, Length 7/8 in, Height 1 3/16 in, Width 7/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.