Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Door Stop, Steel, Silver, 1-3/16"H x 7/8"W 7001.32D

Door Stop, Steel, Silver, 1-3/16"H x 7/8"W (Discontinued)

  • Mfr # 7001.32D
  • Zoro # G7689739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001.32D
Zoro #
G7689739
UPC #
-
Country of Origin
Italy

Dimensions

Length
7/8 in
Height
1 3/16 in
Width
7/8 in
Base Dia.
7/8 in

Details

Item
Door Stop
Mounting Type
Floor Mount
Material
Steel
Color
Silver
Finish
Satin Stainless Steel
Projection
1 3/16 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Mounting Style
Surface
Hardware
Included
Tip Material
Rubber

Description

Door Stop, Mounting Type Floor Mount, Finish Satin Stainless Steel, Color Silver, Base Dia. 7/8 in, Projection 1 3/16 in, Length 7/8 in, Height 1 3/16 in, Width 7/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.