Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Single Dummy Bright Brass 2" 198

  • Mfr # 198/50.SD1

  • Zoro # G0679788


product price: $66.83
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198/50.SD1
Zoro #
G0679788
UPC #
-
Country of Origin
Italy

Details

Item
Knob Single Dummy Bright Brass 2" 198

Description

Item Knob Single Dummy Bright Brass 2 In. 198

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.