Left Hand 8mm Single Cylinder 2-3/8" Backset Lever by Lever Lock Body
- Mfr # 1800/A8.LH
- Zoro # G0691216
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Features
Left Hand
Function
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800/A8.LH
- Zoro #
- G0691216
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Left Hand 8mm Single Cylinder 2-3/8" Bac
- Features
- Left Hand
- Function
- Single Cylinder
Description
Item Left Hand 8mm Single Cylinder 2-3/8 In. Bac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.