Zoro Homepage

Left Hand Passage 2" Lever by Lever Lock Body

  • Mfr # 008500NLH

  • Zoro # G0691453


product price: $398.25
/ea
Free Shipping & Returns

Key Features

Features
Left Hand
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008500NLH
Zoro #
G0691453
UPC #
-
Country of Origin
Italy

Details

Item
Left Hand Passage 2" Lever by Lever Lock
Features
Left Hand
Function
Passage

Description

Item Left Hand Passage 2 In. Lever by Lever Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.