Zoro Homepage
This item is Discontinued.
Omnia Lever 1-3/4" Rose Pass 2-3/4" BS T 1-3/4" Doors Bright Chrome 99 99/45C.PA2

Lever 1-3/4" Rose Pass 2-3/4" BS T 1-3/4" Doors Bright Chrome 99 (Discontinued)

  • Mfr # 99/45C.PA2
  • Zoro # G0692187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99/45C.PA2
Zoro #
G0692187
UPC #
-
Country of Origin
Italy

Details

Backset
2-3/4 in
Finish
Bright Chrome
Item
Lever 4" Rose Pass 2-3/4" BS T
Strike Type
T Strike

Description

Item Lever 4 In. Rose Pass 2-3/4 In. BS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.