
Lever 1-3/4" Rose Pass 2-3/8" BS T 1-3/4" Doors Bright Chrome 55
Mfr # 55/45B.PA2
Zoro # G0692896
product price: $197.25
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8 in
Finish
Bright Chrome
Strike Type
T Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55/45B.PA2
Zoro #
G0692896
UPC #
-
Country of Origin
Italy
Details
Backset
2-3/8 in
Finish
Bright Chrome
Item
Lever 4" Rose Pass 2-3/8" BS T
Strike Type
T Strike
Description
Item Lever 4 In. Rose Pass 2-3/8 In. BS T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.