This item is Discontinued.

Omnia Lever 1-3/4" Rose Pass 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 99 99/45.PA10B

Lever 1-3/4" Rose Pass 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 99 (Discontinued)

  • Mfr # 99/45.PA10B
  • Zoro # G0693614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99/45.PA10B
Zoro #
G0693614
UPC #
-
Country of Origin
Italy

Details

Backset
2-3/8 in
Finish
Oil Rubbed Bronze
Item
Lever 4" Rose Pass 2-3/8" BS T
Strike Type
T Strike

Description

Item Lever 4 In. Rose Pass 2-3/8 In. BS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.