Zoro Homepage

Lever 60000 Plates Entry LH 2" Backset Mortise Lock Shaded Bronze 251

  • Mfr # 60251B20L4

  • Zoro # G0441334


product price: $887.25
/ea
Free Shipping & Returns

Key Features

Features
Left Hand
Finish
Bronze
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60251B20L4
Zoro #
G0441334
UPC #
-
Country of Origin
Italy

Details

Item
Lever 60000 Plates Entry LH 2" Backset M
Features
Left Hand
Finish
Bronze
Function
Entry

Description

Item Lever 60000 Plates Entry LH 2 In. Backset M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.