Lever 60000 Plates Priv LH 2" Backset Mortise Lock Shaded Bronze 251
Mfr # 60251L20L4
Zoro # G0441185
product price: $835.50
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Features
Left Hand
Function
Privacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60251L20L4
Zoro #
G0441185
UPC #
-
Country of Origin
Italy
Details
Item
Lever 60000 Plates Priv LH 2" Backset Mo
Finish
Bronze
Features
Left Hand
Function
Privacy
Description
Item Lever 60000 Plates Priv LH 2 In. Backset Mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.