Zoro Homepage

Lever 60000 Plates Priv RH 2" Backset Mortise Lock Bright Brass 231

  • Mfr # 60231L20R1

  • Zoro # G0441535


product price: $772.50
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Finish
Bright Brass
Style
Right Hand
Lockset Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60231L20R1
Zoro #
G0441535
UPC #
-
Country of Origin
Italy

Details

Item
Lever 60000 Plates Priv RH 2" Backset Mo
Lockset Function
Privacy
Finish
Bright Brass
Style
Right Hand
Lockset Finish
Bright Brass

Description

Lever 60000 Plates Priv RH 2 In. Backset Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.