Shop OMNIA
See all product information
Create Account
Lever 60000 Plates Priv RH 2" Backset Mortise Lock Bright Brass 251
- Mfr # 60251L20R1
- Zoro # G0441499
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Features
Right Hand
Function
Privacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60251L20R1
- Zoro #
- G0441499
- UPC #
- -
- Country of Origin
- Italy
- Item
- Lever 60000 Plates Priv RH 2" Backset Mo
- Finish
- Bright Brass
- Features
- Right Hand
- Function
- Privacy
Description
Item Lever 60000 Plates Priv RH 2 In. Backset Mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.