Zoro Homepage

Lever 60000 Plates Priv RH 2" Backset Mortise Lock Shaded Bronze 251

  • Mfr # 60251L20R4

  • Zoro # G0441228


product price: $835.50
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Features
Right Hand
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60251L20R4
Zoro #
G0441228
UPC #
-
Country of Origin
Italy

Details

Item
Lever 60000 Plates Priv RH 2" Backset Mo
Finish
Bronze
Features
Right Hand
Function
Privacy

Description

Item Lever 60000 Plates Priv RH 2 In. Backset Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.