Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Lever Lockset, 12 Design 12/00.PA32D

Lever Lockset, 12 Design (Discontinued)

  • Mfr # 12/00.PA32D
  • Zoro # G7690265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12/00.PA32D
Zoro #
G7690265
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
12 Design
Lockset Finish
Satin Stainless Steel
Key Type
Not Keyed
Location Type
Residential
Number of Pins
0
Key Material
Nickel Silver
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Strike Type
T Strike
Cylinder Core Type
Not Included
Number of Keys
0
Item
Lever Lockset
ADA Compliant
No
Lockset Fire Rating
Not Rated
Includes
Mounting hardware
Lockset Performance Strength
Medium Duty
Handle Material
Stainless steel
Series
Stainless Steel
Backset
2 3/8 in
Ligature Resistant
No
Strike Dim.
2-3/4 in x 1-1/8 in
Keying
No
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 12 Design, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Stainless Steel, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.