Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Lever Lockset, 12 Design/Square Rose 12S/00.PD32D

Lever Lockset, 12 Design/Square Rose (Discontinued)

  • Mfr # 12S/00.PD32D
  • Zoro # G7690341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12S/00.PD32D
Zoro #
G7690341
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Lever Lockset
Series
Stainless Steel
Fire Rated
Not Rated
Lockset Function
Dummy
Includes
Mounting hardware
Number of Keys
0
For Use With
Interior Doors
Handle Material
Stainless steel
Number of Pins
0
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Ligature Resistant
No
ADA Compliant
No
Cylinder Core Type
Not Included
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Key Material
Nickel Silver
Style
12 Design/Square Rose
Location Type
Residential
Lockset Finish
Satin Stainless Steel
Mortise/Cylindrical
Cylindrical
Strike Type
None
Lockset Grade
2
Lockset Performance Strength
Medium Duty
Electrical/Mechanical
Mechanical
Keying
No
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 12 Design/Square Rose, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Stainless Steel, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.