Zoro Homepage

Lever Lockset, 12 Design/Square Rose

  • Mfr # 12S/00.PR32D

  • Zoro # G7690238


product price: $110.25
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12S/00.PR32D
Zoro #
G7690238
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Stainless Steel
Series
Stainless Steel
Backset
2 3/8 in
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Mounting hardware
Lockset Grade
2
For Use With
Interior Doors
Key Material
Nickel Silver
Number of Keys
0
Lockset Fire Rating
Not Rated
Handle Material
Zinc
Lockset Finish
Satin Stainless Steel
Key Type
Not Keyed
Lockset Handle Type
Lever
Style
12 Design/Square Rose
Mortise / Cylindrical
Cylindrical
Strike Type
T Strike
ADA Compliant
No
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Not Included
Ligature Resistant
No
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Fire Rated
Not Rated
Keying
No
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 12 Design/Square Rose, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.