Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, 23 Design

  • Mfr # 23/00.PA32D

  • Zoro # G7690378


product price: $173.25
/ea
Free Shipping & Returns

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23/00.PA32D
Zoro #
G7690378
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Stainless Steel
Style
23 Design
Finish
Satin Stainless Steel
Item
Lever Lockset
Handle Material
Stainless steel
Ligature Resistant
No
Cylinder Core Type
Not Included
ADA Compliant
No
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Mortise / Cylindrical
Cylindrical
Strike Type
T Strike
Key Material
Nickel Silver
Number of Keys
0
Lockset Finish
Satin Stainless Steel
Strike Dim.
2-3/4 in x 1-1/8 in
Grade
Grade 2
Fire Rated
Not Rated
Keying
No
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 23 Design, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Stainless Steel, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.