Zoro Homepage

Lever Lockset, 23 Design

  • Mfr # 23/00.PR32D

  • Zoro # G7690420


product price: $173.25
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23/00.PR32D
Zoro #
G7690420
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Stainless Steel
Series
Stainless Steel
Backset
2 3/8 in
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Mounting hardware
Lockset Grade
2
Key Material
Nickel Silver
ADA Compliant
No
Number of Keys
0
Lockset Fire Rating
Not Rated
Key Type
Not Keyed
Cylinder Core Type
Not Included
Handle Material
Stainless steel
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
For Use With
Interior Doors
Style
23 Design
Strike Type
T Strike
Number of Pins
0
Ligature Resistant
No
Lockset Finish
Satin Stainless Steel
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Keying
No
Fire Rated
Not Rated
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 23 Design, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Stainless Steel, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.