Zoro Homepage

Lever Lockset, 23 Design

  • Mfr # 23/00.SD32D

  • Zoro # G7690326


product price: $70.50
/ea

Key Features

Grade
Grade 2
Finish
Satin Stainless Steel
Series
Stainless Steel
Fire Rated
Not Rated
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23/00.SD32D
Zoro #
G7690326
UPC #
-
Country of Origin
Italy

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Satin Stainless Steel
Series
Stainless Steel
Fire Rated
Not Rated
Lockset Grade
2
Electrical/Mechanical
Mechanical
Lockset Finish
Satin Stainless Steel
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Includes
Mounting hardware
Key Type
Not Keyed
Number of Pins
0
For Use With
Interior Doors
Style
23 Design
Ligature Resistant
No
ADA Compliant
No
Lockset Handle Type
Lever
Strike Type
None
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Handle Material
Zinc
Cylinder Core Type
Not Included
Lockset Function
Half Dummy
Lockset Fire Rating
Not Rated
Number of Keys
0
Location Type
Residential
Keying
No
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style 23 Design, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.