Lever Priv 2-3/8" BS Full Lip 1-3/4" Door Bright Chrome 36
- Mfr # 36/00BF.PR2
- Zoro # G0455404
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Backset
2-3/8 in
Strike Type
Full Lip Strike
Product Type
Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36/00BF.PR2
- Zoro #
- G0455404
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Lever Priv 2-3/8" BS Full Lip 1-3/4" Do
- Finish
- Bright Chrome
- Backset
- 2-3/8 in
- Strike Type
- Full Lip Strike
- Product Type
- Door
Description
Item Lever Priv 2-3/8 In. BS Full Lip 1-3/4 In. Do
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.