Zoro Homepage

LH 36 LVR 64000 Narrow Plate SGL CYL 2" Backset Mort Bright Chrome

  • Mfr # 64036A20L2

  • Zoro # G0480254


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Features
Left Hand
Function
Single Cylinder
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64036A20L2
Zoro #
G0480254
UPC #
-
Country of Origin
Italy

Details

Item
LH 36 LVR 64000 Narrow Plate SGL CYL 2"
Features
Left Hand
Finish
Bright Chrome
Function
Single Cylinder
Product Type
Plate

Description

Item LH 36 LVR 64000 Narrow Plate SGL CYL 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.