Zoro Homepage

LH 752 LVR 65000 Narrow Plate Entry 2" Backset Mort Bright Brass

  • Mfr # 65752B20L1

  • Zoro # G0493746


product price: $695.25
/ea
Free Shipping & Returns

Key Features

Features
Left Hand
Function
Entry
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65752B20L1
Zoro #
G0493746
UPC #
-
Country of Origin
Italy

Details

Item
LH 752 LVR 65000 Narrow Plate Entry 2" B
Finish
Bright Brass
Features
Left Hand
Function
Entry
Product Type
Plate

Description

Item LH 752 LVR 65000 Narrow Plate Entry 2 In. B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.