Shop OMNIA
See all product information
Create Account
LH Double CYL 234BS Mortise Lock 442 Knob 11000 Plate Bright Brass
- Mfr # 11442AC00L1
- Zoro # G0505366
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Features
Left Hand
Function
Double Cylinder
Cylinder
Double
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11442AC00L1
- Zoro #
- G0505366
- UPC #
- -
- Country of Origin
- Italy
- Item
- LH Double CYL 234BS Mortise Lock 442 Kno
- Style
- Knob
- Finish
- Bright Brass
- Features
- Left Hand
- Function
- Double Cylinder
- Cylinder
- Double
- Product Type
- Plate
Description
Item LH Double CYL 234BS Mortise Lock 442 Kno
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.