LH Priv 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Shaded Bronze
- Mfr # 11432L0025L4
- Zoro # G0509688
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Style
Knob
Features
Left Hand
Function
Privacy
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11432L0025L4
- Zoro #
- G0509688
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- LH Priv 2-1/2" Backset Mortise Lock 432
- Finish
- Bronze
- Style
- Knob
- Features
- Left Hand
- Function
- Privacy
- Product Type
- Plate
Description
Item LH Priv 2-1/2 In. Backset Mortise Lock 432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.