Shop OMNIA
See all product information
Create Account
LVR 11000 Plate 3-5/8" CTC 238BS SGL CYL Deadbolt Tubular Lock SB 55
- Mfr # D11055A00.38.4
- Zoro # G0516986
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Style
Tubular
Keyway Type
Lockset
Includes
Deadbolt
Finish
Bronze
Function
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D11055A00.38.4
- Zoro #
- G0516986
- UPC #
- -
- Country of Origin
- Italy
- Style
- Tubular
- Keyway Type
- Lockset
- Item
- LVR 11000 Plate 3-5/8" CTC 238BS SGL CYL
- Includes
- Deadbolt
- Finish
- Bronze
- Function
- Single Cylinder
- Product Type
- Plate
Description
Item LVR 11000 Plate 3-5/8 In. CTC 238BS SGL CYL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.