LVR 11000 Plate 5-1/2" CTC LH Dmy Pair Deadbolt Tubular Lock BR CH 55

  • Mfr # D11055PD55L2

  • Zoro # G2381231


product price:  $284.25
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Includes
Deadbolt
Features
Left Hand
Style
Tubular
Keyway Type
Lockset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D11055PD55L2
Zoro #
G2381231
UPC #
-
Country of Origin
Italy

Details

Item
LVR 11000 Plate 5-1/2" CTC LH Dmy Pair D
Finish
Bright Chrome
Includes
Deadbolt
Features
Left Hand
Style
Tubular
Keyway Type
Lockset
Function
Dummy Pair
Product Type
Plate

Description

Item LVR 11000 Plate 5-1/2 In. CTC LH Dmy Pair D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.