LVR 11000 Plate 5-1/2" CTC RH SGL Dmy Deadbolt Tubular Lock BR CH 55
Mfr # D11055SD55R2
Zoro # G0519138
product price:Â $129.00
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Includes
Deadbolt
Keyway Type
Lockset
Style
Tubular
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D11055SD55R2
Zoro #
G0519138
UPC #
-
Country of Origin
Italy
Details
Item
LVR 11000 Plate 5-1/2" CTC RH SGL Dmy De
Finish
Bright Chrome
Includes
Deadbolt
Keyway Type
Lockset
Style
Tubular
Features
Right Hand
Function
Single Dummy
Product Type
Plate
Description
Item LVR 11000 Plate 5-1/2 In. CTC RH SGL Dmy De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.