LVR 60000 Plates DBL CYL RH 2" Backset Mortise Lock Shaded Bronze 251
Mfr # 60251AC20R4
Zoro # G0537645
product price: $934.50
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Finish
Bronze
Function
Double Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60251AC20R4
Zoro #
G0537645
UPC #
-
Country of Origin
Italy
Details
Item
LVR 60000 Plates DBL CYL RH 2" Backset M
Features
Right Hand
Finish
Bronze
Function
Double Cylinder
Description
Item LVR 60000 Plates DBL CYL RH 2 In. Backset M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.