Zoro Homepage

LVR 60000 Plates Entry DBL CYL LH 2" Backset Mort Shaded Bronze 231

  • Mfr # 60231BAC20L4

  • Zoro # G0537749


product price: $902.25
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Features
Left Hand
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60231BAC20L4
Zoro #
G0537749
UPC #
-
Country of Origin
Italy

Details

Item
LVR 60000 Plates Entry DBL CYL LH 2" Bac
Finish
Bronze
Features
Left Hand
Function
Entry

Description

Item LVR 60000 Plates Entry DBL CYL LH 2 In. Bac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.