Shop OMNIA
See all product information
Create Account
LVR 72000 Plates American CYL Above ENT LH Multi Point Trim BB 42
- Mfr # 72042ACAL.3
- Zoro # G0543464
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Features
Left Hand
Finish
Bright Brass
Function
Entry
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72042ACAL.3
- Zoro #
- G0543464
- UPC #
- -
- Country of Origin
- Italy
- Item
- LVR 72000 Plates American CYL Above ENT
- Features
- Left Hand
- Finish
- Bright Brass
- Function
- Entry
- Product Type
- Trim
Description
Item LVR 72000 Plates American CYL Above ENT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.