LVR Traditional Rose Pass LVR 2-3/8" BS Full Lip Bright Nickel 895

  • Mfr # 895TD/238F.PA14

  • Zoro # G0554725


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8 in
Style
Traditional
Finish
Bright Nickel
Strike Type
Full Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895TD/238F.PA14
Zoro #
G0554725
UPC #
-
Country of Origin
Italy

Details

Backset
2-3/8 in
Style
Traditional
Finish
Bright Nickel
Item
LVR Traditional Rose Pass LVR 2-3/8" BS
Strike Type
Full Lip

Description

Item LVR Traditional Rose Pass LVR 2-3/8 In. BS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.