Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Modern 4" Center to Center Cabinet Pull Bright Brass 9522/102.3

Modern 4" Center to Center Cabinet Pull Bright Brass (Discontinued)

  • Mfr # 9522/102.3
  • Zoro # G0625599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9522/102.3
Zoro #
G0625599
UPC #
-
Country of Origin
Italy

Details

Item
Modern 4" Center to Center Cabinet Pull

Description

Item Modern 4 In. Center to Center Cabinet Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.