Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Cabinet Pull Bright Nickel 10" Center to Center

  • Mfr # 9023/254.14

  • Zoro # G0625793


product price: $28.50
/ea

Key Features

Finish
Nickle Plated
Length
10 1/2"
Projection
1 3/8"
Outer Mounting Hole Ctr. to Ctr.
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9023/254.14
Zoro #
G0625793
UPC #
-
Country of Origin
Italy

Dimensions

Length
10 1/2"

Details

Finish
Nickle Plated
Projection
1 3/8"
Outer Mounting Hole Ctr. to Ctr.
10"
Item
Modern Cabinet Pull Bright Nickel 10" Ce

Description

Modern Cabinet Pull Bright Nickel 10 In. Ce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.