Pull Handle, 1-1/8" Proj., Brass, Satin Nickel, Threaded Holes (Discontinued)
- Mfr # 9005/197.15
- Zoro # G7690195
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9005/197.15
Zoro #
G7690195
UPC #
-
Country of Origin
Italy
Dimensions
Grip Thickness
5/8 in
Grip Dia.
5/8 in
Grip Height
8 in
Overall Width
5/8 in
Grip Length
8 in
Overall Length
8 in
Screw Size
#8-32 x 1 in
Thread Depth
1/2 in
Details
Material
Brass
Color
Silver
Finish
Satin Nickel
Projection
1 1/8 in
Mounting Type
Threaded Holes
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
4 43/64 in
Degree Offset
0 Degrees
Mounting Hole Center to Center
7 3/4 in
Inner Mounting Hole Ctr. to Ctr.
6 1/2 in
Handle Stop
90 Degrees
Load Rated (Y/N)
N
Hardware
Included
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Satin Nickel, Mounting Hole Center to Center 7 3/4 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 43/64 in, Projection 1 1/8 in, Grip Dia. 5/8 in, Grip Thickness 5/8 in, Screw Size #8-32 x 1 in, Overall Length 8 in, Overall Width 5/8 in, Thread Depth 1/2 in, Grip Length 8 in, Color Silver, Degree Offset 0 Degrees , Grip Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.